
Aluminum Oxide Sandpaper Coarse, 900, PK50
Mfr # 9003NA
Zoro # G5990448
product price: $110.99
/pk 200, $0.55/ea
Free Shipping & Returns
Key Features
Width
9"
Length
11"
Grade
Coarse
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9003NA
Zoro #
G5990448
UPC #
00051144090037
Country of Origin
Canada
Dimensions
Width
9"
Length
11"
Details
Item
Sandpaper
Grit
60
Grade
Coarse
Abrasive Material
Aluminum Oxide
Description
Aluminum Oxide Sandpaper Coarse, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.