Zoro Homepage

Aluminum Oxide Sandpaper Fine, 9001N, PK50

  • Mfr # 9001NA

  • Zoro # G5990457


product price: $104.99
/pk 250, $0.42/ea
Free Shipping & Returns

Key Features

Width
9"
Length
11"
Grade
Fine
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001NA
Zoro #
G5990457
UPC #
00051144090013
Country of Origin
Canada

Dimensions

Width
9"
Length
11"

Details

Item
Sandpaper
Grit
150
Grade
Fine
Abrasive Material
Aluminum Oxide

Description

Aluminum Oxide Sandpaper Fine, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.