Aluminum Oxide Sandpaper Very Fine, 9 in x 11 in, 5/pk, 50PK

  • Mfr # 9000NA

  • Zoro # G215783047


product price:  $104.99
/pk 50, $2.10/ea
Free Shipping & Returns

Key Features

Width
9 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Length
11 in
Grit
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9000NA
Zoro #
G215783047
UPC #
-
Country of Origin
Canada

Dimensions

Width
9 in
Length
11 in

Details

Abrasive Material
Aluminum Oxide
Grade
Very Fine
Grit
220
Sanding Type
Wet/Dry
Item Type
Sheet

Description

3M Aluminum Oxide Sandpaper is used for general purpose sanding on paint, wood and metal. Be sure to sand with the grain of the wood and always work through a sequence of grits, from coarse to very fine. This sandpaper is made with aluminum oxide mineral.


  • Use it by hand, on a sanding block, or cut it to size for a power tool sander
  • Aluminum oxide mineral
  • Sands paint, wood, or metal
  • Tough and durable
  • Very Fine
  • Very Fine
  • Long lasting
  • Follow the grain of the wood when sanding
  • Skip no more than one grit in sanding sequence

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.