Zoro Homepage

AlumnumFolTp425LT80Slver, 2nx60, PK24

  • Mfr # 425 LT80

  • Zoro # G4010102


product price: $2,003.99
/pk 24, $83.50/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Length
60 yd.
Width
2 in
Tape Thickness
4.6 mil
Tape Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425 LT80
Zoro #
G4010102
UPC #
00051128998366
Country of Origin
United States

Dimensions

Length
60 yd.
Width
2 in
Tape Thickness
4.6 mil
Duct Tape Width
2"
Duct Tape Length
60 yd.
Duct Tape Thickness
4.6 mil

Details

Item
lumnumFolTp425LT80Slver,2nx60,PK24
Tape Color
Silver
Tape Adhesive Material
Acrylic
Tape Backing Material
Aluminum Foil
Tape Tensile Strength
28 lb/in
Temperature Range
-65 Degrees to 300 Degrees F
Performance Temp.
-65 Degrees to 300 Degrees F
Duct Tape Adhesive
Acrylic
Material
Aluminum Foil
Tensile Strength
28 lb./in.
Color
Silver
Maximum Tape Performance Temperature
300.0 Degrees F
Tape Elongation
6.00%
Minimum Tape Performance Temperature
-65.0 Degrees F

Description

lumnumFolTp425LT80Slver,2nx60,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.