
AlumnumFolTp425Slver, 25mmx55, PK36
Mfr # 425
Zoro # G3962642
product price: $1,301.99
/pk 36, $36.17/ea
Free Shipping & Returns
Key Features
Tape Color
Silver
Length
55m
Width
25mm
Tape Thickness
4.6 mil
Tape Adhesive Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
425
Zoro #
G3962642
UPC #
00051125853224
Country of Origin
United States
Dimensions
Length
55m
Width
25mm
Tape Thickness
4.6 mil
Duct Tape Width
25mm
Duct Tape Length
55m
Duct Tape Thickness
4.6 mil
Details
Item
lumnumFolTp425Slver,25mmx55,PK36
Tape Color
Silver
Tape Adhesive Material
Acrylic
Tape Backing Material
Cellulose
Tape Tensile Strength
28 lb/in
Temperature Range
-65 Degrees to 300 Degrees F
Material
Aluminum Foil
Tensile Strength
28 lb./in.
Color
Silver
Performance Temp.
-65 Degrees to 300 Degrees F
Duct Tape Adhesive
Acrylic
Minimum Tape Performance Temperature
-65 Degree Fahrenheit
Maximum Tape Performance Temperature
300 Degree Fahrenheit
Tape Elongation
6 Percent
Description
lumnumFolTp425Slver,25mmx55,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.