
Anchor, Weld-On, Fall Arrest Post Base
Mfr # 8517266
Zoro # G201701543
product price: $388.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
For Use With
Portable Fall Arrest Post
Finish
Primer Finish
Overall Height
10 in
Includes D-Ring Tie-Off
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8517266
Zoro #
G201701543
UPC #
840779132850
Country of Origin
United States
Dimensions
Overall Height
10 in
Details
Item
Anchor
Weight Capacity
310 lb
For Use With
Portable Fall Arrest Post
Finish
Primer Finish
Includes D-Ring Tie-Off
Yes
Post Anchor Component
Base
For Surface Material
Steel
Anchor Installation
Permanent
Description
Anchor, Attachment Point Not Applicable, For Use With Portable Fall Arrest Post, Workers per System Not Applicable, For Surface Material Steel, Overall Height 10 in, Weight Capacity 310 lb, Anchor Installation Permanent, Includes D-Ring Tie-Off Yes, Mounting Location Post, Mounting Type Tie-Off, Post Anchor Component Base
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.