Zoro Homepage

Anchor, Weld-On, Fall Arrest Post Base

  • Mfr # 8517415

  • Zoro # G701701494


product price: $974.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Post Anchor Component
Base
Base Material
Stainless Steel
Anchor Material
Stainless Steel
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8517415
Zoro #
G701701494
UPC #
840779132867
Country of Origin
United States

Dimensions

Overall Height
10 in

Details

Item
Anchor
Weight Capacity
310 lb
Post Anchor Component
Base
Base Material
Stainless Steel
Anchor Material
Stainless Steel
Includes D-Ring Tie-Off
Yes
For Use With
Portable Fall Arrest Post
For Surface Material
Steel
Anchor Installation
Permanent

Description

Anchor, Attachment Point Not Applicable, For Use With Portable Fall Arrest Post, Workers per System Not Applicable, For Surface Material Steel, Overall Height 10 in, Weight Capacity 310 lb, Anchor Installation Permanent, Includes D-Ring Tie-Off Yes, Anchor Material Stainless Steel, Base Material Stainless Steel, Mounting Location Post, Mounting Type Tie-Off, Post Anchor Component Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.