Single-Angle Sanding Sponge, 4 7/8" L, PK4

  • Mfr # CP-042-4PK

  • Zoro # G902543015


product price:  $8.15
/pk 4, $2.04/ea
Sold in multiples of 6 for $48.90

Key Features

Series
CP-042-4PK
Grade
Fine
Abrasive Material
Aluminum Oxide
Overall Length
4 7/8 in
Overall Width
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP-042-4PK
Zoro #
G902543015
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 7/8 in
Overall Width
2 7/8 in
Overall Thickness
1 in

Details

Item
Single-Angle Sanding Sponge
Series
CP-042-4PK
Grade
Fine
Abrasive Material
Aluminum Oxide
Number of Abrasive Sides
4
Sponge Shape
Angled

Description

Single-Angle Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Fine, Grit Not Applicable, Number of Abrasive Sides 4, Series CP-042-4PK, Overall Length 4 7/8 in, Overall Thickness 1 in, Overall Width 2 7/8 in, Sponge Shape Angled, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.