Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AngleGrinder, 4-1/2";5"Dia, 11,500RPM

  • Mfr # 11129

  • Zoro # G216153566


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Minimum Speed
11,500 RPM
Head Type
Standard Head
Safety Features
Brake System, Drop Control, Kickback Control, Restart Protection
Kit Contents
(1) Bare Tool, (1) Type 1/41 Guard, (1) Type 27 Guard, (1) Vibration Reduction Side Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11129
Zoro #
G216153566
UPC #
50068060111291
Country of Origin
Germany

Dimensions

Wheel Diameter
4 1/2 in, 5 in
Overall Length
15 3/4 in
Spindle Thread Size
5/8 in-11

Details

Number of Pieces
4
Minimum Speed
11,500 RPM
Head Type
Standard Head
Safety Features
Brake System, Drop Control, Kickback Control, Restart Protection
Kit Contents
(1) Bare Tool, (1) Type 1/41 Guard, (1) Type 27 Guard, (1) Vibration Reduction Side Handle
Dust Management
None
Current
13 A
Switch Type
Paddle
Speed Ranges
11,500 RPM
Item
Angle Grinder
Plug Type
Three-Prong
Switch Location
Bottom
Duty
Heavy Duty
Max. Speed
11,500 RPM
Grip Style
Barrel Grip
Plug Type Compatibility
United States
Application
Cutting, Cutting Bolts and Fasteners, Cutting Pipes in Boiler, General Grinding and Polishing, Heavy Duty Continuous Grinding, Heavy Duty Grinding and Surface Preparation, Large Structural Grinding for Clean-Up or Beveling, MRO and Heavy Grinding, Repair
For Wheel Type
Type 1, Type 27, Type 41
Anti-Restart Technology
Yes
Power Source
Corded
Anti-Vibration Technology
Yes
Voltage
120V

Description

The 3M - 11129 Angle Grinder is a heavy duty, corded power tool designed for a diverse range of applications. This includes cutting, grinding, and surface preparation tasks on materials such as metal, masonry, and concrete. The grinder facilitates various types of work including grinding and polishing, heavy duty continuous grinding, and surface preparation. Its anti-restart and anti-vibration technologies ensure operation within the suggested guidelines while the distinct barrel grip and standard head type offer control and comfort per product design. This tool accepts three wheel types: Type 1, Type 27, and Type 41, providing diverse usage possibilities.

Key Features:

  • Equipped with Anti-Restart Technology, preventing the tool from automatically restarting after a power interruption.
  • Features Anti-Vibration Technology to minimize operator fatigue and ensure smooth operation.
  • Operates on a 13 A current and runs at a maximum speed of 11,500 RPM.
  • Includes a barrel-style design grip, facilitating handling and control per product design.
  • Compatible with Type 1, Type 27, and Type 41 wheels, providing diverse usage possibilities.
  • Designed with a standard head type for a specific standard handling experience.
  • Package includes: (1) Bare Tool, (1) Type 1/41 Guard, (1) Type 27 Guard, (1) Vibration Reduction Side Handle - offering great value.
  • Overall length of the tool measures 15 3/4 in, suitable for various storage options.
  • Incorporates several safety features including Brake System, Drop Control, Kickback Control, Restart Protection, promoting operation according to safety guidelines provided by the manufacturer.
  • The Spindle Thread Size is 5/8 in-11, allowing for effortless and secure attachment of accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.