Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Grinder, 6 in Dia, 9,300 RPM, 13 A

  • Mfr # 11131

  • Zoro # G516153693


product price: $328.49
/ea
Free Shipping & Returns

Key Features

For Wheel Type
Type 1, Type 27, Type 41
Anti-Restart Technology
Yes
Application
Cutting, Cutting Bolts and Fasteners, Cutting Pipes in Boiler, General Grinding and Polishing, Heavy Duty Continuous Grinding, Heavy Duty Grinding and Surface Preparation, Large Structural Grinding for Clean-Up or Beveling, MRO and Heavy Grinding, Repair
Power Source
Corded
Dust Management
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11131
Zoro #
G516153693
UPC #
50068060111314
Country of Origin
Germany

Dimensions

Spindle Thread Size
5/8 in-11
Wheel Diameter
6 in
Overall Length
15 3/4 in

Details

For Wheel Type
Type 1, Type 27, Type 41
Anti-Restart Technology
Yes
Application
Cutting, Cutting Bolts and Fasteners, Cutting Pipes in Boiler, General Grinding and Polishing, Heavy Duty Continuous Grinding, Heavy Duty Grinding and Surface Preparation, Large Structural Grinding for Clean-Up or Beveling, MRO and Heavy Grinding, Repair
Power Source
Corded
Dust Management
None
Switch Location
Bottom
Switch Type
Paddle
Grip Style
Barrel Grip
Plug Type
Three-Prong
Anti-Vibration Technology
Yes
Safety Features
Brake System, Drop Control, Kickback Control, Restart Protection
Voltage
120V
Head Type
Standard Head
Item
Angle Grinder
Speed Ranges
2,800 to 11,500 RPM
Minimum Speed
2,800 RPM
Kit Contents
(1) Bare Tool, (1) Type 1/41 Guard, (1) Type 27 Guard, (1) Vibration Reduction Side Handle
Number of Pieces
4
Max. Speed
9,300 RPM
Plug Type Compatibility
United States
Current
13 A
Duty
Heavy Duty

Description

The 3M - 11131 Angle Grinder is a heavy-duty power tool intended to be used for various tasks, including cutting, grinding, and surface preparation. It has a standard head type, can be used with Type 1, Type 27, and Type 41 wheels, and comes with a durable barrel grip. The corded angle grinder, drawing a current of 13 A, has a range of speed from 2,800 to 9,300 RPM, allowing for controlled application over different materials. This tool features anti-restart and anti-vibration technologies, brake system, drop control, and kickback control as part of its design, but users should operate it with caution.

Key features:

  • Features Anti-Restart technology that's designed to reduce the risk of accidental restarts after power interruptions.
  • Includes Anti-Vibration technology intended to enhance user comfort during operation.
  • Safety features such as the brake system, drop control, and kickback control have been included as a part of its design. Proper handling is still essential.
  • Capable of running with a speed of 2,800 to 9,300 RPM, providing flexibility in different work scenarios.
  • Comes in a set of 4 pieces: the bare tool, a Type 1/41 guard, a Type 27 guard, and a vibration reduction side handle.
  • Its 5/8 in-11 spindle thread size allows for easy attachment of compatible discs and guards.
  • The tool is designed for use with a three-prong plug, making it compatible with standard United States outlets.
  • Boasts an overall length of 15 3/4 in, making it compact enough for confined spaces without sacrificing its strength and power.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.