Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AngleGrinder, 4-1/2";5"Dia, 11,500RPM

  • Mfr # 11130

  • Zoro # G116153680


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Safety Features
Brake System, Drop Control, Kickback Control, Restart Protection
Wheel Diameter
4 1/2 in, 5 in
Current
13 A
Application
Cutting, Cutting Bolts and Fasteners, Cutting Pipes in Boiler, General Grinding and Polishing, Heavy Duty Continuous Grinding, Heavy Duty Grinding and Surface Preparation, Large Structural Grinding for Clean-Up or Beveling, MRO and Heavy Grinding, Repair
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11130
Zoro #
G116153680
UPC #
50068060111307
Country of Origin
Germany

Dimensions

Wheel Diameter
4 1/2 in, 5 in
Spindle Thread Size
5/8 in-11
Overall Length
15 3/4 in

Details

Safety Features
Brake System, Drop Control, Kickback Control, Restart Protection
Current
13 A
Application
Cutting, Cutting Bolts and Fasteners, Cutting Pipes in Boiler, General Grinding and Polishing, Heavy Duty Continuous Grinding, Heavy Duty Grinding and Surface Preparation, Large Structural Grinding for Clean-Up or Beveling, MRO and Heavy Grinding, Repair
Voltage
120V
Item
Angle Grinder
Number of Pieces
4
Kit Contents
(1) Bare Tool, (1) Type 1/41 Guard, (1) Type 27 Guard, (1) Vibration Reduction Side Handle
Switch Location
Side
Switch Type
Slide
Power Source
Corded
Dust Management
None
Speed Ranges
2,800 to 11,500 RPM
Head Type
Standard Head
Max. Speed
11,500 RPM
For Wheel Type
Type 1, Type 27, Type 41
Anti-Vibration Technology
Yes
Plug Type
Three-Prong
Minimum Speed
2,800 RPM
Plug Type Compatibility
United States
Anti-Restart Technology
Yes
Duty
Heavy Duty
Grip Style
Barrel Grip

Description

The 3M - 11130 is an Angle Grinder from the "Angle Grinders & Accessories" collection. This rotating disc power tool performs tasks like cutting, grinding, and surface preparation on materials such as metal, masonry, and concrete. Featuring a heavy-duty capacity and a corded power source, this angle grinder is built for use in diverse work environments. The adaptable operating speeds, ranging from 2,800 to 11,500 RPM, allow for customization according to the specifics of the task.

Key Features:

  • Provides functionality for multiple tasks with a 13 A current.
  • Incorporates Anti-Restart and Anti-Vibration technologies.
  • Equipped with Barrel Grip style and Standard Head type.
  • Capable of operating at different speeds ranging from 2,800 to 11,500 RPM.
  • Compatible with wheel types 1, 27, & 41 for versatile usage.
  • Comes as a four-piece kit that includes (1) Bare Tool, (1) Type 1/41 Guard, (1) Type 27 Guard, (1) Vibration Reduction Side Handle.
  • Equipped with features, such as a Brake System, Drop Control, Kickback Control, and Restart Protection.
  • Uses a three-prong plug type, compatible with United States outlets.
  • Operates on a voltage of 120V.
  • Accommodates wheel diameters of 4 1/2 in and 5 in.
  • Has an overall length of 15 3/4 in for ample working space.
  • Equipped with a side switch location and a slide switch type.
  • Accompanies a Spindle Thread Size of 5/8 in-11 for attaching wheels or discs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.