Zoro Homepage

Anti-Slip Tape, 24 in W, Black

  • Mfr # 610

  • Zoro # G5618776


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Mineral
Adhesive Material
Plastic Film
Tape Color
Black
Die Cut
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610
Zoro #
G5618776
UPC #
00068060170064
Country of Origin
United States

Dimensions

Thickness
0.028 in
Grit Size
60
Width
2 ft.
Length
60 ft.
Length - Tape
60 ft
Width - Tape
2 ft
Imperial Tape Width
24 in
Imperial Tape Length
60 ft
Tape Thickness
28 mil

Description

Anti-Slip Tape, Black, 24 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 28 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 600, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.