Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Slip Tape Mineral Coated 60 Grit Size, Black, 4" W x 60 ft. L, 2.3 mil Thick

  • Mfr # 610

  • Zoro # G2293672


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Mineral Coated
Length
60 ft.
Thickness
2.3 mil
Standards
ADA 28CFR Part 36, OSHA 29CFR Part 1910, MIL-PRF-24667C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610
Zoro #
G2293672
UPC #
68060170057
Country of Origin
United States

Dimensions

Width
4"
Length
60 ft.
Thickness
2.3 mil
Grit Size
60
Imperial Tape Length
60 ft
Imperial Tape Width
4 in

Details

Item
Anti-Slip Tape
Color
Black
Material
Mineral Coated
Standards
ADA 28CFR Part 36, OSHA 29CFR Part 1910, MIL-PRF-24667C
Legend
No Legend
Adhesive
Rubber Resin
Adhesion Strength
56 oz./in.
Performance Temp.
Up to 300 Degrees F
Grit Material
Aluminum Oxide
Adhesive Material
Rubber
Tape Adhesive Strength
56 oz/in
Tensile Strength
23 lb-in
Tape Adhesive
Rubber
Die Cut
No
Backing
Pressure Sensitive Adhesive
Tape Color
Black
Pattern
Solid
Indoor/Outdoor Usage
Indoor/Outdoor
Tape Shape
Continuous Roll
Shape
Continuous Roll
Tape Backing Material
Polymer
Adhesive Properties
Pressure-Sensitive
Minimum Application Temperature
40 Degrees F
Abrasive Grade
Coarse
Tape Resistance Properties
Chemical-Resistant
Sub-Brand
Safety Walk(R)
Environment
Indoor and Outdoor
Tape Adhesive Material
Rubber
Maximum Tape Performance Temperature
175 Degrees F
Liner Included
Yes
Specifications Met
ANSI, NFSI, MIL
Series
600
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Film
Fluorescent
No
Product Form
Continuous Roll
Minimum Tape Performance Temperature
40 Degrees F
Adhesion to Steel
56 oz/in
Anti-Slip Surface
Aluminum Oxide
Glow In The Dark
No

Description

Anti-Slip Tape, Black, 4 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 30 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 600, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.