Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Slip Tape Mineral Coated 60 Grit Size, Black, 6" W x 60 ft. L, 2.3 mil Thick

  • Mfr # 610

  • Zoro # G0753733


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Material
Mineral Coated
Color
Black
Length
60 ft.
Thickness
2.3 mil
Standards
ADA 28CFR Part 36, OSHA 29CFR Part 1910, MIL-PRF-24667C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610
Zoro #
G0753733
UPC #
00068060170101
Country of Origin
United States

Dimensions

Width
6"
Length
60 ft.
Thickness
2.3 mil
Grit Size
60
Imperial Tape Width
6 in
Imperial Tape Length
60 ft

Details

Item
Anti-Slip Tape
Material
Mineral Coated
Color
Black
Standards
ADA 28CFR Part 36, OSHA 29CFR Part 1910, MIL-PRF-24667C
Die Cut
No
Adhesive Material
Rubber
Tape Adhesive Strength
56 oz/in
Backing
Pressure Sensitive Adhesive
Tape Color
Black
Adhesive
Rubber Resin
Adhesion Strength
56 oz./in.
Indoor/Outdoor Usage
Indoor/Outdoor
Tape Adhesive
Rubber
Grit Material
Aluminum Oxide
Shape
Continuous Roll
Tape Shape
Continuous Roll
Legend
No Legend
Performance Temp.
Up to 300 Degrees F
Pattern
Solid
Tensile Strength
23 lb-in
Tape Backing Material
Polymer
Product Form
Continuous Roll
Tape Backing Construction
Film
Tape Adhesive Material
Rubber
Environment
Indoor and Outdoor
Liner Included
Yes
Series
600
Tape Resistance Properties
Chemical-Resistant
Abrasive Grade
Coarse
Glow In The Dark
No
Minimum Tape Performance Temperature
40 Degrees F
Sub-Brand
Safety Walk(R)
Fluorescent
No
Maximum Tape Performance Temperature
175 Degrees F
Tape Adhesive Format
Single-Sided
Anti-Slip Surface
Aluminum Oxide
Adhesion to Steel
56 oz/in
Minimum Application Temperature
40 Degrees F
Specifications Met
ANSI, NFSI, MIL
Adhesive Properties
Pressure-Sensitive

Description

Anti-Slip Tape, Black, 6 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 28 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 600, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.