Anti-Slip Tape Mineral Coated; Substrate: Plastic Film 60 Grit Size, Clear, 12" W x 60 ft. L

  • Mfr # 620

  • Zoro # G9911301


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Length
60 ft.
Material
Mineral Coated; Substrate: Plastic Film
Grit Size
60
Thickness
35 mil
Standards
ANSI; NFSI: B101.1, B101.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
620
Zoro #
G9911301
UPC #
00068060168290
Country of Origin
United States

Dimensions

Width
12"
Length
60 ft.
Grit Size
60
Thickness
35 mil
Imperial Tape Length
60 ft
Imperial Tape Width
12 in

Details

Item
Anti-Slip Tape
Material
Mineral Coated; Substrate: Plastic Film
Color
Clear
Standards
ANSI; NFSI: B101.1, B101.3
Shape
Continuous Roll
Grit Material
Aluminum Oxide
Tape Adhesive Strength
56 oz/in
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
No
Pattern
Solid
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Adhesive
Pressure Sensitive Adhesive
Legend
No Legend
Tape Color
Clear
Glow In The Dark
No
Liner Included
Yes
Tape Backing Material
Polymer
Minimum Tape Performance Temperature
40 Degrees F
Tape Adhesive Material
Rubber
Minimum Application Temperature
40 Degrees F
Abrasive Grade
Coarse
Adhesive Properties
Pressure-Sensitive
Adhesion to Steel
56 oz/in
Environment
Indoor and Outdoor
Specifications Met
ANSI, NFSI, MIL
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Film
Maximum Tape Performance Temperature
150 Degrees F
Tape Resistance Properties
Chemical-Resistant
Product Form
Continuous Roll
Series
600
Anti-Slip Surface
Aluminum Oxide
Fluorescent
No
Sub-Brand
Safety Walk(R)

Description

Anti-Slip Tape, Clear, 12 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 35 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 600, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.