Anti-Slip Tape Vinyl, Adhesive: Acrylic Proprietary Grit Size, Clear, 1 ft. W x 60 ft. L

  • Mfr # 19305

  • Zoro # G9404823


product price:  $376.99
/ea
Free Shipping & Returns

Key Features

Width
1 ft.
Length
60 ft.
Color
Clear
Material
Vinyl, Adhesive: Acrylic
Thickness
23 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19305
Zoro #
G9404823
UPC #
50048011193057
Country of Origin
United States

Dimensions

Width
1 ft.
Length
60 ft.
Thickness
23 mil
Grit Size
Proprietary
Imperial Tape Width
12 in
Imperial Tape Length
60 ft

Details

Item
Anti-Slip Tape
Color
Clear
Material
Vinyl, Adhesive: Acrylic
Standards
Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Material
Acrylic
Tape Color
Clear
Adhesive
Acrylic
Performance Temp.
40 Degrees to 175 Degrees F
Die Cut
No
Tape Adhesive
Acrylic
Pattern
Solid
Shape
Continuous Roll
Tape Shape
Continuous Roll
Legend
No Legend
Grit Material
Non-Mineral
Glow In The Dark
No
Minimum Tape Performance Temperature
40 Degrees F
Series
200
Tape Backing Material
Vinyl
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Liner Included
Yes
Fluorescent
No
Abrasive Grade
Non-Abrasive
Tape Adhesive Material
Acrylic
Environment
Indoor and Outdoor
Specialty Environment Applications
Wet and Humid Environments
Tape Resistance Properties
Water-Resistant
Anti-Slip Surface
Vinyl
Minimum Application Temperature
50 Degrees F
Sub-Brand
Safety Walk(R)
Specifications Met
ADA, OSHA
Maximum Tape Performance Temperature
175 Degrees F

Description

Anti-Slip Tape, Clear, 12 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 23 mil, Abrasive Grade Non-Abrasive, Tape Adhesive Material Acrylic, Tape Brand 3M(TM), Safety Walk(R), 200, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.