Anti-Slip Tape vinyl Proprietary Grit Size, White, 1 ft. W x 60 ft. L, 23 mil Thick

  • Mfr # 280-12X60

  • Zoro # G9404832


product price:  $404.99
/ea
Free Shipping & Returns

Key Features

Length
60 ft.
Width
1 ft.
Material
vinyl
Color
White
Thickness
23 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-12X60
Zoro #
G9404832
UPC #
50048011193194
Country of Origin
United States

Dimensions

Length
60 ft.
Width
1 ft.
Thickness
23 mil
Grit Size
Proprietary
Imperial Tape Width
12 in
Imperial Tape Length
60 ft

Details

Item
Anti-Slip Tape
Material
vinyl
Color
White
Standards
ADA 28CFR Part 36, OSHA 29CFR Part 1910
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Material
Acrylic
Pattern
Solid
Tape Shape
Continuous Roll
Shape
Continuous Roll
Die Cut
No
Legend
No Legend
Grit Material
Non-Mineral
Adhesive
Acrylic
Tape Color
White
Performance Temp.
40 Degrees to 175 Degrees F
Tape Adhesive
Acrylic
Abrasive Grade
Non-Abrasive
Anti-Slip Surface
Vinyl
Sub-Brand
Safety Walk(R)
Specialty Environment Applications
Wet and Humid Environments
Fluorescent
No
Maximum Tape Performance Temperature
150 Degrees F
Product Form
Continuous Roll
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Minimum Tape Performance Temperature
50 Degrees F
Tape Adhesive Material
Acrylic
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Chemical-Resistant
Tape Backing Material
Vinyl
Environment
Indoor and Outdoor
Series
200
Liner Included
Yes
Specifications Met
ADA, ASTM, OSHA

Description

Anti-Slip Tape, White, 12 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 23 mil, Abrasive Grade Non-Abrasive, Tape Adhesive Material Acrylic, Tape Brand 3M(TM), Safety Walk(R), 200, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.