
Anti-Slip Tapes & Treads Mineral Black, 24 in W x 60 ft L, 0.76 mm Thick
Mfr # 510
Zoro # G4674159
product price: $748.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Color
Black
Material
Mineral
Length
60 ft
Thickness
0.76 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
510
Zoro #
G4674159
UPC #
50048011192852
Country of Origin
United States
Dimensions
Width
24 in
Length
60 ft
Thickness
0.76 mm
Details
Item
Anti-Slip Tapes & Treads
Color
Black
Material
Mineral
Standards
ANSI/NFSI B101.3, U.S. MIL-PRF-24667C, ANSI/NFSI B101.1
Performance Temperature Range
40 to 175°F
Description
Anti-Slip Tapes & Treads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.