Anti-Slip Tread Synthetic Rubber Proprietary Grit Size, Black, 6" W x 2 ft. L, 45 mil Thick

  • Mfr # 310-6X2

  • Zoro # G7585146


product price:  $406.99
/pk 50, $8.14/ea
Free Shipping & Returns

Key Features

Length
2 ft.
Width
6"
Color
Black
Material
Synthetic Rubber
Thickness
45 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-6X2
Zoro #
G7585146
UPC #
50048011192920
Country of Origin
United States

Dimensions

Length
2 ft.
Width
6"
Thickness
45 mil
Grit Size
Proprietary
Imperial Tape Width
6 in
Imperial Tape Length
24 in

Details

Item
Anti-Slip Tread
Color
Black
Material
Synthetic Rubber
Standards
ADA, ANSI/NFSI B101.1, ANSI/NFSI B101.3, ASTM, OSHA
Legend
No Legend
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive
Plastic Film
Tape Shape
Strip
Grit Material
Non-Mineral
Tape Adhesive Strength
49 oz/in
Tape Adhesive
Rubber
Tape Color
Black
Performance Temp.
40 Degrees to 175 Degrees F
Die Cut
Yes
Backing
Pressure Sensitive Adhesive
Shape
Strip
Pattern
Solid
Tape Adhesive Format
Single-Sided
Fluorescent
No
Maximum Tape Performance Temperature
175 Degrees F
Series
300
Minimum Application Temperature
40 Degrees F
Adhesion to Steel
49 oz/in
Minimum Tape Performance Temperature
40 Degrees F
Tape Adhesive Material
Rubber
Sub-Brand
Safety Walk(R)
Tape Backing Construction
Film
Anti-Slip Surface
Vinyl
Tape Backing Material
Polymer
Tape Resistance Properties
Chemical-Resistant
Product Form
Strips
Abrasive Grade
Non-Abrasive
Specialty Environment Applications
Wet and Humid Environments
Environment
Indoor and Outdoor
Glow In The Dark
No
Specifications Met
ADA, ANSI, ASTM, NFSI, OSHA
Adhesive Properties
Pressure-Sensitive
Liner Included
Yes

Description

Anti-Slip Tread, Black, 6 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 45 mil, Abrasive Grade Non-Abrasive, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 300, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.