Zoro Homepage

AntimicrobialFilmTape, Clear, 20ydL, 7inW

  • Mfr # 3M 7760AM 7" X 20YD

  • Zoro # G505687314


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Imperial Tape Width
7 in
Standards
ASTM D-1003
Tape Type
Antimicrobial Protected Film
Tape Brand
3M(TM)
Tape Adhesive Format
Double-Sided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 7760AM 7" X 20YD
Zoro #
G505687314
UPC #
888519188194
Country of Origin
United States

Dimensions

Imperial Tape Width
7 in
Metric Tape Length
18,288 mm
Metric Tape Width
177.8 mm
Tape Thickness
2 mil
Imperial Tape Length
20 yd

Details

Item
Protective Film
Standards
ASTM D-1003
Tape Type
Antimicrobial Protected Film
Tape Brand
3M(TM)
Tape Adhesive Format
Double-Sided
Specifications Met
EPA Certified
Tape Backing Construction
Film
Maximum Tape Performance Temperature
155 Degrees F
Minimum Tape Performance Temperature
-20 Degrees F
Product Form
Tape Roll
Tape Backing Material
Polyester
For Use On
Electronics, Electronic Touch Screens, Door handles, Commonly touched/cleaned surfaces
Sub-Brand
Tapecase
Effective Lifespan
25 day
Tape Color
Transparent
Tape Resistance Properties
Chemical-Resistant; Abrasion-Resistant; Scratch-Resistant; Antimicrobial
Series
7760AM
Environment
Indoor
Tape Adhesive Material
Acrylic
Tape Sub-Type
Antimicrobial

Description

Antimicrobial Film Tape, Continuous Roll, For Use On Various, Door Knob, Touchscreen, Electronics, 7 in, 20 yd, 2 mil, 3M(TM), Tapecase, 7760AM, Effective Lifespan 25 day, Transparent, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Minimum Tape Performance Temperature -20 Degrees F, Maximum Tape Performance Temperature 155 Degrees F, Environment Indoor, Tape Resistance Properties Abrasion-Resistant, Chemical-Resistant, Specifications Met EPA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.