Zoro Homepage

Antistatic Utility Tape, 1-57/64"x72yd.

  • Mfr # 3M 40PR 1.89 X 72YD

  • Zoro # G5741158


product price: $145.99
/ea
Sold in multiples of 3 for $437.97
Free Shipping & Returns

Key Features

Tape Backing Material
Polyester
Tape Length
72 yd.
Tape Shape
Continuous Roll
Tape Thickness
2.2 mil
Max. Tape Performance Temp.
130 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 40PR 1.89 X 72YD
Zoro #
G5741158
UPC #
888519303474
Country of Origin
United States

Dimensions

Tape Width
1.89"
Tape Length
72 yd.
Tape Thickness
2.2 mil

Details

Item
Antistatic Utility Tape
Tape Backing Material
Polyester
Tape Shape
Continuous Roll
Max. Tape Performance Temp.
130 Degrees C
Tape Tensile Strength
20 lb./in.
Tape Adhesive Strength
15 oz./in.
Tape Color
Translucent
Tape Application
Holding Notes of Work Orders; Close Static Shielding Bags; Holding, Sealing Supplies; Removing Contaminants; Label Stock
Standards
ASTM D 1000; ASTM E 595

Description

Antistatic Utility Tape,1-57/64 In.x72yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.