
A/O STRT Cart Roll, 3/4x2x1/4 60G, PK25
Mfr # 713057
Zoro # G202668074
product price: $31.55
/pk 25, $1.26/eaKey Features
Grit
60
Diameter
3/4 in
Abrasive Material
Aluminum Oxide
Length
2 in
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
713057
Zoro #
G202668074
UPC #
-
Country of Origin
United States
Dimensions
Diameter
3/4 in
Length
2 in
Details
Item
A/O STRT Cart Roll
Grit
60
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Arbor Hole
1/4 in
For Use With
Die Grinders
Backing Weight
X Weight
Max. RPM
16000 RPM
Color
Brown
Application
Deburring, Finishing, Grinding, Polishing
Roll Form
Straight
Attachment Type
Shaft
Coat Type
Closed Coat
Description
A/O STRT Cart Roll, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.