Applicator, Water-Based Cylinder Spray
Mfr # 76168
Zoro # G116555972
product price: $447.99
/ea
Free Shipping & Returns
Key Features
For Use With
Water-Based Cylinder Spray Applicator Systems
Includes
(2) Gaskets, (3) Replacement Nozzles, 4001 Metal Spray Tip, Cap, Spray Applicator
Color
Black
Material
Composite
Product Type
Applicator Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76168
Zoro #
G116555972
UPC #
00068060757623
Country of Origin
United States
Details
For Use With
Water-Based Cylinder Spray Applicator Systems
Includes
(2) Gaskets, (3) Replacement Nozzles, 4001 Metal Spray Tip, Cap, Spray Applicator
Color
Black
Material
Composite
Product Type
Applicator Kit
Item
Spray Applicator Kit
Connection Type
Quick Change
Features
Impact-Resistant Body, Replaceable Nozzles
Dispenses
3M(TM) Water-Based Spray Adhesives
Description
Spray Applicator Kit, Capacity Not Applicable, Color Black, Connection Type Quick Change, Dispenses 3M(TM) Water-Based Spray Adhesives, Features Impact-Resistant Body, Replaceable Nozzles, For Use With Water-Based Cylinder Spray Applicator Systems, Includes (2) Gaskets, (3) Replacement Nozzles, 4001 Metal Spray Tip, Cap, Spray Applicator, Material Composite, Product Type Applicator Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.