Quick Connect Water Filter, 5 micron, 8 gpm, 9-3/4 in H, 2-1/2 in Dia, 25-125 psi, Polypropylene, 2PK

  • Mfr # AP110

  • Zoro # G2725886


product price:  $35.79
/pk 2, $17.90/ea

Key Features

Application
Drinking Water, Residential Filtration, Water, Whole House Water FiltrationCooking
Flow Rate
8 gpm
For Use With
Whole House Water Filter Systems
Height
9 4/5 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP110
Zoro #
G2725886
UPC #
-
Country of Origin
Mexico

Dimensions

Height
9 4/5 in
Outside Dia.
2-1/2"
Filter Diameter
2 5/8 in
Overall Height
9 3/4 in
Diameter
2 1/2 in
Outside Diameter
2 1/2 in

Details

Application
Drinking Water, Residential Filtration, Water, Whole House Water FiltrationCooking
Flow Rate
8 gpm
For Use With
Whole House Water Filter Systems
Max. Pressure
125 psi
Max. Temp.
170 Degrees F
Microns
5
Service Life
750 gal
Color
Opaque
Material
polypropylene
Micron Rating
5 micron
Standards
CFR-21, FDA
Filter Reduces
Sediment
Filter Media
Polypropylene
Item
Water Filter Cartridge
Filter Cartridges Sub-Category
Solid Cartridges
Filter Flow Rate
8.0 gpm
Filter Cartridge Media
Polypropylene
Reduces
Sediment
Series
Aqua-Pure AP100
Material of Construction
Melt Blown Polypropylene
Maximum Temperature
170 Degrees F
Maximum Pressure
125 psi
Shell Material
Polypropylene
Minimum Pressure
25 psi
Minimum Temperature
40 Degrees F
Features
Whole House Water Filter Systems Help Protect Pipes and Appliances
Compatible Mfr. Model Number
AP101T, AP102T, AP11T, AP141T, SS12 EPE-316L, SS4 EPE-316L, SS8 EPE-316L, SST1HA, SST2HB
Service Life - Months
6 mo
Cartridge Media
Polypropylene
Compatible Product Type
Water Filter Systems
Accessory Type
Water Filter Cartridge

Description

Water Filter Cartridge, Reduces Sediment, Micron Rating 5 micron, Flow Rate 8 gpm, Outside Diameter 2 1/2 in, Overall Height 9 3/4 in, Service Life 750 gal, Filter Media Polypropylene, For Use With Whole House Water Filter Systems, Application Drinking Water, Residential Filtration, Water, Whole House Water FiltrationCooking, Cartridge Media Polypropylene, Compatible Mfr. Model Number AP101T, AP102T, AP11T, AP141T, SS12 EPE-316L, SS4 EPE-316L, SS8 EPE-316L, SST1HA, SST2HB

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.