Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Activated Carbon Media, 0.5 cu. ft.

  • Mfr # A-050P

  • Zoro # G5816614


product price: $121.99
/ea
Free Shipping & Returns

Key Features

For Use With
Automatic Backwash Filters ABF, NBF Series
Dia. (In.)
12 1/2 in
Height (In.)
11 1/2 in
Reduces
Chlorine Taste
Net Weight
15.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-050P
Zoro #
G5816614
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Dia. (In.)
12 1/2 in
Height (In.)
11 1/2 in

Details

Item
Filter Media
For Use With
Automatic Backwash Filters ABF, NBF Series
Reduces
Chlorine Taste
Net Weight
15.4 lb
Series
3M WTS Series
Material
Carbon

Description

Filter Media, Reduces Chlorine Taste, Material Carbon, Net Weight 15.4 lb, Series 3M WTS Series

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.