Filter Media For WTS Auto Backwash Filters, Calcium Carbonate, 0.5 cu ft, 45 lb
Mfr # C-050P
Zoro # G5680333
product price: $72.99
/eaKey Features
For Use With
Automatic Backwash Filters
Dia. (In.)
12 1/2 in
Height (In.)
11 1/2 in
Reduces
pH Correction, Acid Neutralization
Material
Calcium Carbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-050P
Zoro #
G5680333
UPC #
-
Country of Origin
United States
Dimensions
Dia. (In.)
12 1/2 in
Height (In.)
11 1/2 in
Details
Item
Filter Media
For Use With
Automatic Backwash Filters
Reduces
pH Correction, Acid Neutralization
Material
Calcium Carbonate
Net Weight
45 lb
Series
3M WTS Series
Description
Filter Media, Reduces pH Correction, Acid Neutralization, Material Calcium Carbonate, Net Weight 45 lb, Series 3M WTS Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.