Zoro Homepage

Aqua-Pure IL-IM-01, 10 Inline Chlorine Taste & Odor Filter w/Quick Connects

  • Mfr # 70020109560

  • Zoro # G302713353


product price: $63.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70020109560
Zoro #
G302713353
UPC #
16145066160
Country of Origin
United States

Description

3M aqua-pure il-im-01, 10in inline chlorine taste & odor filter w/quick connects reduces sediment and chlorine taste and odor for clearer and cleaner drinking water, as well as ice cubes inline design is ideal for refrigerators, drinking fountains, ice makers, coffee machines and drink dispensers rated at 5 micron* to help provide sediment reduction as well as chlorine taste and odor reduction for up to 2,500 gallons/9,465 liters at 0.5 gpm/1.89 lpm system is nsf/ansi standard 42 listed the 3M aqua-pure in-line water filter system, il-im-01 is for refrigerators, drinking fountains, ice makers, coffee machines and drink dispensers and can deliver cleaner, clearer, better tasting water and ice cubes. The single cartridge system reduces sediment and chlorine taste and odor at flow rates up to 0.5 gpm 1.89 lpm. Easy installations courtesy of the 1/4in push-in fitting design. The 3M aqua-pure in-line water filter system, il-im-01, is a single cartridge that helps reduce sediment, chlorine taste and odor which may be in your drinking water and ice cubes. Ideal for the refrigerator that does not have a built-in water filter, this system can also be used for drinking fountains, coffee machines and drink dispensers. The il-im-01 cartridge provides effective filtration for up to 2,500 gallons 9,464 liters at 0.5 gpm flow rate. The cartridge, using standard 1/4in inlet/outlet connections, is sanitary in design and requires no contact with the filter media during change-out. The cartridge change-out frequency is every six months or sooner if water quality issues reduce water flow rates. Features: 25 - 125 psi /172 - 862 kpa pressure range 40 - 100°f/ 4.4 - 38°c temperature range cartridges are sanitary in design, requiring no contact with the filter media during cartridge change-o

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.