Zoro Homepage

Iron Filter Media, 0.5 cu. ft.

  • Mfr # MC-050P

  • Zoro # G5763432


product price: $94.99
/ea
Free Shipping & Returns

Key Features

For Use With
Automatic Backwash Filters
Height (In.)
11 1/2 in
Dia. (In.)
12 1/2 in
Reduces
Bacterial Iron, Ferric, Ferrous
Series
3M WTS Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-050P
Zoro #
G5763432
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
11 1/2 in
Dia. (In.)
12 1/2 in

Details

Item
Filter Media
For Use With
Automatic Backwash Filters
Reduces
Bacterial Iron, Ferric, Ferrous
Series
3M WTS Series
Material
Calcium Carbonate, Magnesium Oxide, Sand
Net Weight
44.6 lb

Description

Filter Media, Reduces Bacterial Iron, Ferric, Ferrous, Material Calcium Carbonate, Magnesium Oxide, Sand, Net Weight 44.6 lb, Series 3M WTS Series

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.