Quick Connect Filter, 2 gpm, 0.2 micron Micron

  • Mfr # HF20-S-SR

  • Zoro # G601209274


product price:  $106.99
/ea
Sold in multiples of 6 for $641.94
Free Shipping & Returns

Key Features

Application
Water Filtration
Flow Rate
2 gpm
For Use With
Cube , Flake and Nugget Style Ice Machines, Water Dispenser
Microns
0.2 micron
Service Life
9,000 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HF20-S-SR
Zoro #
G601209274
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 1/8 in
Dia. (In.)
4 1/2 in
Height (In.)
8 1/8 in
Length (In.)
16 1/2 in
Diameter
4 1/2 in

Details

Application
Water Filtration
Flow Rate
2 gpm
For Use With
Cube , Flake and Nugget Style Ice Machines, Water Dispenser
Microns
0.2 micron
Service Life
9,000 gal
Features
Built-in Scale Inhibition can Help to Prevent the Potentially Harmful Effects of Scale Build-Up on Equipment, Fast and Easy Cartridge Change-Outs Without the Need for a Filter Wrench, Provides Consistent Quality Water
Filter Media
Polypropylene
Reduces
Particulates
Standards
NSF, WQA
Compliance
NSF, WQA
Micron Rating
0.2 micron
Item
Quick Connect Filter
Max. Flow GPM
2 gpm
Max. Pressure (PSI)
125 psi
Type
Filter
Series
3M High Flow
Max. Water Temp. (F)
100 Degrees F
Service Life (Gallons)
9,000 gal
Minimum Temperature
40 Degrees F
Maximum Pressure
125 psi
Maximum Temperature
100 Degrees F

Description

Quick-Connect Water Filter, For Use With Cube , Flake and Nugget Style Ice Machines, Water Dispenser, Reduces Particulates, Micron Rating 0.2 micron, Flow Rate 2 gpm, Diameter 4 1/2 in, Overall Height 8 1/8 in, Service Life Not Applicable, Filter Media Pleated Membrane, Polyphosphate, Maximum Temperature 100 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.