Quick Connect Filter, 5 gpm, 0.2 micron Micron

  • Mfr # HF90-SR

  • Zoro # G501209268


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Application
Water Filtration
Flow Rate
5 gpm
For Use With
Cube , Flake and Nugget Style Ice Machines, Water Dispenser
Microns
0.2 micron
Service Life
54,000 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF90-SR
Zoro #
G501209268
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
4 9/16 in
Dia. (In.)
4 1/2 in
Diameter
4 1/2 in
Overall Height
4 5/8 in
Length (In.)
22 1/2 in

Details

Application
Water Filtration
Flow Rate
5 gpm
For Use With
Cube , Flake and Nugget Style Ice Machines, Water Dispenser
Microns
0.2 micron
Service Life
54,000 gal
Series
3M High Flow
Type
Filter
Max. Pressure (PSI)
125 psi
Item
Quick Connect Filter
Micron Rating
0.2 micron
Standards
NSF, WQA
Filter Media
Polypropylene
Features
Fast and Easy Cartridge Change-Outs Without the Need for a Filter Wrench, Provides Consistent Quality Water
Compliance
NSF, WQA
Max. Flow GPM
5 gpm
Reduces
Particulates
Service Life (Gallons)
54,000 gal
Max. Water Temp. (F)
100 Degrees F
Maximum Pressure
125 psi
Minimum Temperature
40 Degrees F
Maximum Temperature
100 Degrees F

Description

Quick-Connect Water Filter, For Use With Cube , Flake and Nugget Style Ice Machines, Water Dispenser, Reduces Particulates, Micron Rating 0.2 micron, Flow Rate 5 gpm, Diameter 4 1/2 in, Overall Height 4 5/8 in, Service Life Not Applicable, Filter Media Pleated Membrane, Polyphosphate, Maximum Temperature 100 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.