Zoro Homepage

Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3.19" O.D., 11 in H

  • Mfr # 5601105

  • Zoro # G6143365


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Application
Water Filtration for Cold Beverage Dispensers
Flow Rate
1.7 gpm
For Use With
Cold Beverage, Water Filtration for Cold Beverage Dispensers
Height
11 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5601105
Zoro #
G6143365
UPC #
-
Country of Origin
United States

Dimensions

Height
11 in
Outside Dia.
3.19"
Filter Diameter
2 1/2 in
Diameter
3 1/4 in
Overall Height
11 in
Connection Size
3/8 in

Details

Application
Water Filtration for Cold Beverage Dispensers
Flow Rate
1.7 gpm
For Use With
Cold Beverage, Water Filtration for Cold Beverage Dispensers
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
14,000 gal
Housing Material
Plastic
Material
Granular Activated Carbon
Standards
FDA CFR-21, NSF
Micron Rating
0.5 micron
Filter Reduces
Chlorine Taste, Cyst, Odor, Scale
Filter Flow Rate
1.67 gpm
Fits Brand
Cuno
Item
Quick Connect Filter
Reduces
Cyst, Sediment
Material of Construction
Carbon/Plastic
Filter Media
Polypropylene
Includes
Mounting Bracket, 1/4" Quick Connect Fittings
Series
3M CFS
Type
Commercial Food Service Retrofit
Minimum Temperature
40 Degrees F
Maximum Temperature
100 Degrees F
Compatible Mfr. Model Number
CFS6000, CFS7000
Features
Enhances Water Clarity for Visually Appealing Beverages, Extended Length Replacement Cartridge Allows More Media for Increased Gallon Capacity, Provide Protection for Equipment from Potentially Harmful Scale Build-Up, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs, Point-of-Use Foodservice Applications
Maximum Pressure
125 psi

Description

Quick-Connect Water Filter, For Use With Cold Beverage, Water Filtration for Cold Beverage Dispensers, Reduces Chlorine Odor, Chlorine Taste, Cyst, Sediment, Micron Rating 0.5 micron, Flow Rate 1.7 gpm, Diameter 3 1/4 in, Overall Height 11 in, Service Life 14,000 gal, Filter Media Activated Carbon, Maximum Temperature 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.