Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 2.5 gpm, 0.2 Micron, 4-1/2" O.D., 4 1/2 in H

  • Mfr # 5613432

  • Zoro # G4717797


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Application
Drinking Fountains, Under Sink
Flow Rate
2.5 gpm
For Use With
Under Sink Full Flow Drinking Water Filter System
Height
4 1/2 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5613432
Zoro #
G4717797
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/2 in
Outside Dia.
4-1/2"
Filter Diameter
4 1/2 in
Diameter
4 1/2 in
Overall Height
14 3/4 in
Connection Size
3/8 in

Details

Application
Drinking Fountains, Under Sink
Flow Rate
2.5 gpm
For Use With
Under Sink Full Flow Drinking Water Filter System
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.2
Service Life
6,000 gal
Fits Brand
Aqua-Pure
Micron Rating
0.2 micron
Standards
NSF 42, NSF 53
Filter Reduces
Chlorine Taste, Cyst, Dirt, Lead, Odor, Rust, VOC
Reduces
Sediment
Item
Quick Connect Filter
Filter Flow Rate
2.5 gpm
Material of Construction
Activated Carbon Block
Filter Media
Carbon
Type
Full Flow Drinking Water
Compatible Mfr. Model Number
3MFF100
Maximum Temperature
100 Degrees F
Maximum Pressure
125 psi
Features
Advanced Triple Stage Filtration Process to Help Provide Cleaner, Clearer, Better Tasting Drinking Water, Design Allows for Fast and Easy Change-Outs Without Having to Contact the Filter Media or the Need for a Filter Wrench

Description

Quick-Connect Water Filter, For Use With Under Sink Full Flow Drinking Water Filter System, Reduces Chlorine Odor, Chlorine Taste, Sediment, Micron Rating 0.2 micron, Flow Rate 2.5 gpm, Diameter 4 1/2 in, Overall Height 14 3/4 in, Service Life 6,000 gal, Filter Media Activated Carbon, Pleated Membrane, Prefilter Wrap, Maximum Temperature 100 Degrees F, Application Drinking Water, Residential Filtration, Water Filtration, Whole-House Filtration, Standards NSF 42, NSF 53, Series Aqua-Pure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.