Zoro Homepage

Quick Connect Filter, 45 gpm, 5 Micron, 4-5/8" O.D., 20 in H

  • Mfr # 5618903

  • Zoro # G3466461


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Application
Whole House Water Filtration
Flow Rate
45 gpm
For Use With
Whole House Water Filter Systems
Height
20 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5618903
Zoro #
G3466461
UPC #
-
Country of Origin
Mexico

Dimensions

Height
20 in
Inside Dia.
1 in
Outside Dia.
4-5/8"
Filter Diameter
4 5/8 in
Diameter
4 1/2 in
Overall Height
20 in

Details

Application
Whole House Water Filtration
Flow Rate
45 gpm
For Use With
Whole House Water Filter Systems
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
5
Service Life
Not Available
Material
polypropylene
Reduces
Sediment
Item
Quick Connect Filter
Filter Flow Rate
45.0 gpm
Filter Reduces
Rust, Sediment
Filter Cartridge Media
Polypropylene
Standards
FDA CFR-21
Filter Cartridges Sub-Category
Solid Cartridges
Micron Rating
5 micron
Filter Media
Polypropylene
Material of Construction
Melt Blown Polypropylene
Series
Aqua-Pure AP800
Features
Whole House Water Filter Systems Help Protect Pipes and Appliances
Shell Material
Polypropylene
Compatible Mfr. Model Number
AP810, AP811, AP817
Maximum Temperature
100 Degrees F
Maximum Pressure
125 psi

Description

Water Filter Cartridge, Reduces Sediment, Micron Rating 5 micron, Flow Rate 45 gpm, Outside Diameter 4 1/2 in, Overall Height 20 in, Service Life Not Applicable, Filter Media Polypropylene, For Use With Whole House Water Filter Systems, Application Drinking Water, Residential Filtration, Water, Whole House Water FiltrationCooking, Compatible Mfr. Model Number AP802B, AP802T, Compatible with Grainger Part Number 4LW37, 4RP82, Connection Size Not Applicable, Maximum Pressure 125 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.