Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 8 gpm, 1 Micron, 2-1/2" O.D., 10 in H, 2 PK

  • Mfr # 5566601

  • Zoro # G6927103


product price: $96.59
/pk 2, $48.30/ea
Free Shipping & Returns

Key Features

Application
Whole House Water Filtration
Flow Rate
8 gpm
For Use With
Whole House Water Filter Systems
Height
10 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5566601
Zoro #
G6927103
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in
Diameter
2 1/2 in
Overall Height
10 in

Details

Application
Whole House Water Filtration
Flow Rate
8 gpm
For Use With
Whole House Water Filter Systems
Max. Pressure
125 psi
Max. Temp.
175 Degrees F
Microns
1
Service Life
6,000 gal
Material
Thermally Bonded Polypropylene/Polyethylene
Filter Reduces
Sediment
Filter Flow Rate
8.0 gpm
Filter Cartridges Sub-Category
Solid Cartridges
Item
Quick Connect Filter
Micron Rating
1 micron
Filter Media
Polypropylene
Filter Cartridge Media
Polypropylene
Reduces
Sediment
Compliance
FDA CFR-21
Standards
FDA CFR-21
Includes
Mounting Bracket, 1/4" Quick Connect Fittings
Material of Construction
Polypropylene
Series
Aqua-Pure AP100
Type
Hot Water
Shell Material
Polypropylene
Features
Whole House Water Filter Systems Help Protect Pipes and Appliances
Compatible Mfr. Model Number
AP101T
Maximum Pressure
125 psi
Maximum Temperature
175 Degrees F

Description

Water Filter Cartridge, Reduces Sediment, Micron Rating 1 micron, Flow Rate 8 gpm, Outside Diameter 2 1/2 in, Overall Height 10 in, Service Life Not Applicable, Filter Media Polypropylene, For Use With Whole House Water Filter Systems, Application Drinking Water, Residential Filtration, Water, Whole House Water FiltrationCooking, Compatible Mfr. Model Number AP101T, AP102T, AP11T, AP141T, SS12 EPE-316L, SS4 EPE-316L, SS8 EPE-316L, SST1HA, SST2HB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.