Water Filter System, 0.75 gpm, 0.5 Micron, 12-1/2" H (Discontinued)
- Mfr # AP EASY COMPLETE COOLER
- Zoro # G2537211
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP EASY COMPLETE COOLER
Zoro #
G2537211
UPC #
00051128889152
Country of Origin
Mexico
Dimensions
Height
12-1/2"
Overall Height
12 1/2 in
Size
1/4" Quick Connect
Details
Application
Cold Water
Flow Rate
0.75 gpm
For Use With
Chlorinated and Non-Chlorinated Water Systems
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
500 gal
Color
White
Housing Material
Polypropylene
Standards
NSF 42 and 53
Cartridges Required
Mfr. No. C-Cooler
Reduces
Chlorine, Taste, Odor, Dirt, Rust, Lead, Cyst, and Select VOC's
Min. Pressure
25 psi
Includes
Installation Kit & Mfr. No. C-Cooler Cartridge
Number of Cartridges Required
1
Connection
1/4 in Push Connect
Item
Water Filter System
With Valve/Without Valve
With Valve
Filter Media
Carbon Block
With Gauge/Without Gauge
Without Gauge
Sub-Category
Direct Connect Cartridge Filter Systems
Description
Water Filter System, Reduces Chlorine, Taste, Odor, Dirt, Rust, Lead, Cyst, and Select VOC's, Overall Height 12 1/2 in, Service Life 500 gal, Flow Rate 0.75 gpm, Application Cold Water, Color White, Filter Media Carbon Block, Housing Material Polypropylene, Includes Installation Kit & Mfr. No. C-Cooler Cartridge, Number of Cartridges Required 1, Standards NSF 42 and 53
Restrictions
This item has been restricted from sale in the following states:
IA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.