Zoro Homepage

Water Filter System, 2.5 gpm, 0.2 Micron, 4-1/2" O.D., 16 in H

  • Mfr # 5616318

  • Zoro # G4706676


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Application
Under Sink
Flow Rate
2.5 gpm
For Use With
Potable Water
Height
16 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5616318
Zoro #
G4706676
UPC #
-
Country of Origin
United States

Dimensions

Height
16 in
Outside Dia.
4-1/2"
Overall Width
4 1/2 in
Overall Height
16 in
Width
4 1/2 in
Connection Size
3/8 in

Details

Application
Under Sink
Flow Rate
2.5 gpm
For Use With
Potable Water
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.2
Service Life
6,000 gal
Color
White
Housing Material
Polypropylene
Material
Activated Carbon (Filter Media)
Item
Water Filter System
Cartridges Required
Mfr. No. 3MFF101
Includes
Filter Cartridge (Mfr. No. 3MFF101)
Sub-Category
Direct Connect Cartridge Filter Systems
Connection
3/8 in NPT
Number of Cartridges Required
1
With Gauge/Without Gauge
Without Gauge
Filter Media
Carbon
Min. Pressure
25 psi
Head Material
Polypropylene
Reduces
Chlorine Taste and Odor, Cyst, Lead
Standards
NSF 42, NSF 53
Micron Rating
0.2 micron
Includes Gauge
No
Includes Valve
No
Maximum Temperature
100 Degrees F
Maximum Pressure
125 psi
Compatible Mfr. Model Number
3MFF101
Minimum Temperature
40 Degrees F
Minimum Pressure
25 psi
Connection Type
NPT

Description

Water Filtration System, Reduces Chlorine Odor, Chlorine Taste, Cyst, Lead, Micron Rating 0.2 micron, Connection Size 3/8 in, Overall Height 16 in, Width 4 1/2 in, Service Life 6,000 gal, Includes Valve Valve Included, Flow Rate 2.5 gpm, Application Under Sink, Color White, Compatible Mfr. Model Number 3MFF101, Compatible with Grainger Part Number 6DWP1, Connection Type NPT, Filter Media Activated Carbon, Pleated Membrane, Prefilter Wrap, Head Material Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.