Zoro Homepage

WaterFiltrationSystem, 0.2micron, 171/2inH

  • Mfr # ICE120-S-SR

  • Zoro # G901209288


product price: $223.99
/ea
Sold in multiples of 6 for $1,343.94
Free Shipping & Returns

Key Features

Type
Filter
Service Life (Gallons)
9,000 gal
Application
Ice Makers
Dia. (In.)
4 1/2 in
Height (In.)
11 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICE120-S-SR
Zoro #
G901209288
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
4 1/2 in
Height (In.)
11 1/4 in
Length (In.)
27 3/8 in
Width
4 1/2 in
Height
17 1/2 in
Depth
4 1/2 in
Overall Height
17 1/2 in
Connection Size
3/8 in

Details

Item
Water Filter System
Type
Filter
Service Life (Gallons)
9,000 gal
Application
Ice Makers
For Use With
Cube , Flake and Nugget Style Ice Machines, Water dispenser
Max. Flow GPM
2 gpm
Filter Media
Carbon
Standards
NSF, WQA
Microns
0.2 micron
Flow Rate
2 gpm
Micron Rating
0.2 micron
Max. Pressure (PSI)
125 psi
Number of Cartridges Required
1
Max. Water Temp. (F)
100 Degrees F
Color
White
Compliance
NSF, WQA
Service Life
9,000 gal
Reduces
Bacteria, Cyst, Particulates, Scale, Sediment
Maximum Pressure
125 psi
Includes Valve
Yes
Minimum Temperature
40 Degrees F
Connection Gender
Female
Connection Type
NPT
Maximum Temperature
100 Degrees F
Minimum Pressure
25 psi

Description

Water Filtration System, Reduces Bacteria, Cyst, Particulates, Scale, Sediment, Micron Rating 0.2 micron, Connection Size 3/8 in, Overall Height 17 1/2 in, Width 4 1/2 in, Service Life 9,000 gal, Includes Valve Valve Included, Flow Rate 2 gpm, Application Ice Machines, Color White, Compatible Mfr. Model Number HF20-S-SR, Connection Gender Female, Connection Type NPT, Depth 4 1/2 in, Filter Media Polyphosphate, Polypropylene, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.