Atomizing Head Refill
Mfr # 26830
Zoro # G1954999
product price: $59.15
/eaKey Features
Includes
(2) 1.1 mm Nozzles, (2) 1.4 mm Nozzles, (2) 1.8 mm Nozzles
Fits Brand
3M
Tip Size
1.1 mm, 1.4 mm, 1.8 mm
For Use With Mfr. Model Number
26832
Compatible Product Type
Paint Spray Guns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26830
Zoro #
G1954999
UPC #
00051131268302
Country of Origin
United States
Dimensions
Tip Size
1.1 mm, 1.4 mm, 1.8 mm
Details
Item
Atomizing Head Refill
Includes
(2) 1.1 mm Nozzles, (2) 1.4 mm Nozzles, (2) 1.8 mm Nozzles
Fits Brand
3M
For Use With Mfr. Model Number
26832
Compatible Product Type
Paint Spray Guns
Product Type
Atomizing Head
Number of Pieces
6
Description
Atomizing Head Refill, For Use With Grainger Item Number 60GU11, For Use With Mfr. Model Number 26832, Fits Brand 3M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.