Zoro Homepage

AutmtvNameplateRepairTape 06385gray, PK12

  • Mfr # 06385

  • Zoro # G0377542


product price: $14.75
/ea
Sold in multiples of 12 for $177.00

Key Features

Tape Adhesive
Acrylic Foam Tape
Length
5 yd.
Tape Width
0.236 in
Tape Color
Gray
Tape Backing Material
Acrylic Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06385
Zoro #
G0377542
UPC #
00051131063853
Country of Origin
United States

Dimensions

Length
5 yd.
Tape Width
0.236 in
Tape Thickness
.030-inch
Metric Tape Width
5.99 mm

Details

Item
Nameplate Repair Tape
Tape Adhesive
Acrylic Foam Tape
Tape Color
Gray
Tape Backing Material
Acrylic Foam

Description

Nameplate Repair Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.