Zoro Homepage

Auto Darkening Filter, 6.375 in L

  • Mfr # 46-0000-20

  • Zoro # G416294922


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Plate Thickness
1.37 in
Standards
ANSI Z87.1, CSA Z94.3
Plate Width
5 1/2 in
Magnification
No
Compatible with Series
G5-01, G5-03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-0000-20
Zoro #
G416294922
UPC #
-
Country of Origin
Sweden

Dimensions

Plate Thickness
1.37 in
Plate Width
5 1/2 in
Plate Length
6 3/8 in

Details

Item
Auto Darkening Filter
Standards
ANSI Z87.1, CSA Z94.3
Magnification
No
Compatible with Series
G5-01, G5-03
Welding Shade Designation
W3; W5; W8-W12
For Use With
3M(TM) Speedglas(TM)G5-01, 3M(TM) Speedglas(TM)G5-03
Compatible Manufacturer Model Number
46-0099-35, 46-1101-00, 46-5702-00
Includes
Battery
Features
Adjustable Arc Detection Sensitivity, Delay Function, Lockable Dark State
Compatible with Brand
Speedglas
Lens Color
Magenta
Compatible with Manufacturer Model Number
46-0099-35, 46-1101-00, 46-5702-00
Compatible with Mfr. Model No.
46-0099-35, 46-1101-00, 46-5702-00
Compatible Manufacturer Part Number
46-0099-35, 46-1101-00, 46-5702-00
Compatible Mfr. Model Number
46-0099-35, 46-1101-00, 46-5702-00

Description

Welding Filter,Auto-Darkening,Natural

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.