Automotive Acrylic Plus Attachment Tape 06382, Black, 1.12 mm, 1/2 inx20 yd

  • Mfr # 7000001573

  • Zoro # G112306738


product price: $60.79
/ea

Key Features

Metric Tape Width
12.7 mm
Imperial Tape Length
20.0 yd
Tape Shape
Roll
Tape Backing Material
acrylic foam
Metric Tape Length
18.288 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000001573
Zoro #
G112306738
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
0.045 in
Metric Tape Width
12.7 mm
Imperial Tape Length
20.0 yd
Metric Tape Length
18.288 m
Imperial Tape Width
1/2 in

Details

Tape Shape
Roll
Tape Backing Material
acrylic foam
Tape Adhesive
Acrylic
Tape Color
Black

Description

3M Automotive Acrylic Plus Attachment Tape 06382 is a 1.12 mm .045-inch thick, medium-density, black acrylic foam tape with high performance acrylic adhesives on both sides and a red release liner. These tapes offers more robust performance to a wide variety of automotive substrates

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.