Automotive Acrylic Plus Attachment Tape 06384, Black, 1.12 mm, 1/2 inx5 yd

  • Mfr # 7000050082

  • Zoro # G312306705


product price: $20.85
/ea

Key Features

Imperial Tape Length
5 yd
Metric Tape Length
4.572 m
Tape Adhesive
Acrylic
Tape Color
Black
Metric Tape Width
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000050082
Zoro #
G312306705
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Metric Tape Length
4.572 m
Metric Tape Width
12.7 mm
Imperial Tape Width
1/2 in

Details

Tape Adhesive
Acrylic
Tape Color
Black
Tape Shape
Roll
Tape Backing Material
Foam

Description

3M Automotive Acrylic Plus Attachment Tape 06384 is a 1.12 mm .045-inch thick, medium-density black foam tape with high performance acrylic adhesives on both sides and a red release liner. These tapes offers more robust performance to a wide variety of automotive substrates

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.