Automotive Attachment Tape 06376, Gray, 0.76 mm, 1/4 in x 20 yd
- Mfr # 7010341249
- Zoro # G412311579
product price:Â
$
28.99
/ea
Key Features
Tape Color
Gray
Imperial Tape Length
20 yd
Imperial Tape Width
1/4 in
Metric Tape Width
6.35 mm
Tape Thickness
0.03 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010341249
- Zoro #
- G412311579
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 20 yd
- Imperial Tape Width
- 1/4 in
- Metric Tape Width
- 6.35 mm
- Tape Thickness
- 0.03 in
Details
- Tape Color
- Gray
- Tape Backing Material
- acrylic foam
- Tape Adhesive
- Acrylic
Description
3M Automotive Attachment Tape 06376 is a 0.76 mm .030-inch thick, OEM-approved acrylic foam with high performance acrylic adhesives on both sides. Superior adhesion build rate to automotive substrates|More conformable core for excellent wet-out tape contact to substrate|High adhesion performance with excellent stress distribution
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.