
Automotive AttachmentTp06376gray0.76, PK12
Mfr # 06376
Zoro # G0387473
product price: $310.99
/pk 12, $25.92/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Acrylic Foam
Tape Thickness
0.76 mm
Tape Adhesive
Acrylic
Tape Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06376
Zoro #
G0387473
UPC #
00051131063761
Country of Origin
United States
Dimensions
Tape Width
0.25 in
Tape Thickness
0.76 mm
Details
Item
Automotive Attachment Tape
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Color
Gray
Description
Attachment Tapes, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.