Zoro Homepage

Automotive AttachmentTp06378gray0.76, PK12

  • Mfr # 06378

  • Zoro # G0381051


product price: $899.99
/pk 12, $75.00/ea
Free Shipping & Returns

Key Features

Length
20 yd.
Tape Width
0.875 in
Tape Backing Material
closed-cell acrylic foam
Tape Adhesive
acrylic
Tape Thickness
0.76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06378
Zoro #
G0381051
UPC #
00021200063787
Country of Origin
United States

Dimensions

Length
20 yd.
Tape Width
0.875 in
Tape Thickness
0.76 mm

Details

Item
Automotive Attachment Tape
Tape Backing Material
closed-cell acrylic foam
Tape Adhesive
acrylic
Tape Color
Gray

Description

Attachment Tapes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.