Zoro Homepage

Automotive AttachmentTp06394gray2.28, PK12

  • Mfr # 06394

  • Zoro # G0387659


product price: $36.19
/ea
Sold in multiples of 12 for $434.28

Key Features

Tape Width
0.5 in
Tape Color
Gray
Tape Thickness
2.28 mm
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06394
Zoro #
G0387659
UPC #
00051131063945
Country of Origin
United States

Dimensions

Tape Width
0.5 in
Tape Thickness
2.28 mm

Details

Item
Automotive Attachment Tape
Tape Color
Gray
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic

Description

Attachment Tapes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.