Automotive Masking Tape, 06547, 36 mm x 55 m, 24 per PK4, 24PK
- Mfr # 7000119726
- Zoro # G512307410
product price:Â
$
100.99
/pk of 24, $4.21/ea
Free Shipping & Returns
Key Features
Tape Color
Natural, Tan
Tape Length
55 m
Tape Width
1.42 in
Material
Crepe Paper
Tape Adhesive
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000119726
- Zoro #
- G512307410
- UPC #
- -
- Country of Origin
- Canada
- Tape Color
- Natural, Tan
- Material
- Crepe Paper
- Tape Adhesive
- Rubber
- Tape Backing Material
- Crepe Paper
Dimensions
- Tape Length
- 55 m
- Tape Width
- 1.42 in
Description
A general purpose masking tape for holding, bundling, sealing, general paint masking and a vast number of other jobs where a pressure-sensitive tape is needed. General purpose paint masking tape|Designed for non-critical area applications|Crepe backing provides good handling and conformability
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.