Shop 3M
See all product information
Create Account
Automotive Masking Tape, 06548, 48 mm x 55 m, 24 per PK4, 24PK
- Mfr # 7000045439
- Zoro # G712307425
product price:Â
$
125.99
/pk of 24, $5.25/ea
Free Shipping & Returns
Key Features
Tape Width
48 mm
Tape Adhesive
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000045439
- Zoro #
- G712307425
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Tape Length
- 55 m
- Tape Width
- 48 mm
Details
- Tape Adhesive
- Acrylic
Description
A general purpose masking tape for holding, bundling, sealing, general paint masking and a vast number of other jobs where a pressure-sensitive tape is needed. General purpose paint masking tape|Designed for non-critical area applications|Crepe backing provides good handling and conformability
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.