Zoro Homepage

Automotive Pad, Foam, Blue, PK10

  • Mfr # 39380

  • Zoro # G616558114


product price: $50.89
/pk 10, $5.09/ea

Key Features

Backing Pad Type
Hook-and-Loop
Color
Blue
Texture
Smooth
Application
Buffing, Compounding, Finishing, Polishing
Compatible Tool Type
Random Orbital Buffers, Random Oribital Polishers, Rotary Buffers, Rotary Polishers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39380
Zoro #
G616558114
UPC #
-
Country of Origin
France

Dimensions

Outside Diameter
3 1/4 in

Details

Item
3M(TM) Finesse-it(TM) Premium Foam Buffing Pad
Backing Pad Type
Hook-and-Loop
Color
Blue
Texture
Smooth
Application
Buffing, Compounding, Finishing, Polishing
Compatible Tool Type
Random Orbital Buffers, Random Oribital Polishers, Rotary Buffers, Rotary Polishers
Features
Extra Fine Finish
Product Type
Pad
Compatible Surface Material
Clear Coat, Gelcoat, Paint, Sealer, Topcoat
Attachment
Hook-and-Loop
Material
Foam
Maximum Speed
12,000 RPM

Description

Automotive Pad,Foam,Blue,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.