Automotive Pad, Foam, Blue, PK10
Mfr # 39577
Zoro # G816558099
product price: $50.89
/pk 10, $5.09/eaKey Features
Material
Foam
Compatible Surface Material
Clear Coat, Gelcoat, Paint, Sealer, Topcoat
Attachment
Hook-and-Loop
Color
Blue
Backing Pad Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39577
Zoro #
G816558099
UPC #
-
Country of Origin
France
Dimensions
Outside Diameter
3 1/4 in
Details
Material
Foam
Item
3M(TM) Finesse-it(TM) Premium Foam Buffing Pad
Compatible Surface Material
Clear Coat, Gelcoat, Paint, Sealer, Topcoat
Attachment
Hook-and-Loop
Color
Blue
Backing Pad Type
Hook-and-Loop
Maximum Speed
12,000 RPM
Compatible Tool Type
Random Orbital Buffers, Random Oribital Polishers, Rotary Buffers, Rotary Polishers
Application
Buffing, Compounding, Finishing, Polishing
Features
Extra Fine Finish
Product Type
Pad
Texture
Waffle
Description
Automotive Pad,Foam,Blue,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.